Bisterio 1/2 in. x 1 in. Porcelain & Natural Stone Mosaic Wall Tile

  • Mfr # Andova Tiles

  • Zoro # G110448126


product price:  $21.59
/ea

Key Features

Length
11-1/2 in
Width
11-5/8 in
Thickness
8mm
Material
Porcelain + Stone
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Andova Tiles
Zoro #
G110448126
UPC #
-
Country of Origin
China

Dimensions

Length
11-1/2 in
Width
11-5/8 in
Thickness
8mm

Details

Material
Porcelain + Stone
Shape
Rectangle
Color
Java
Application
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall

Description

Take your remodeling to the next level with Andova's Porcello bisterio collection. These high-end tiles will turn drab and old into contemporary and fresh.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products