
Shop ANDOVA TILES
See all product information
Bisterio 1/2 in. x 1 in. Porcelain & Natural Stone Mosaic Wall Tile
Mfr # Andova Tiles
Zoro # G110448188
product price:Â $17.29
/eaKey Features
Length
11-1/2 in
Width
11-5/8 in
Thickness
8mm
Material
Porcelain + Stone
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Andova Tiles
Zoro #
G110448188
UPC #
-
Country of Origin
China
Dimensions
Length
11-1/2 in
Width
11-5/8 in
Thickness
8mm
Details
Material
Porcelain + Stone
Shape
Rectangle
Color
Mascotti
Application
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
Description
Take your remodeling to the next level with Andova's Porcello bisterio collection. These high-end tiles will turn drab and old into contemporary and fresh.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.