This item is Discontinued.

Andova Tiles ANDOVA TILES BLEUM 3" x 3" Beveled Glass Novelty Mosaic Tile ANDBLE280

ANDOVA TILES BLEUM 3" x 3" Beveled Glass Novelty Mosaic Tile (Discontinued)

  • Mfr # ANDBLE280
  • Zoro # G405670447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANDBLE280
Zoro #
G405670447
UPC #
-
Country of Origin
China

Dimensions

Length
3 In
Width
3 In
Thickness
0.3125 In

Details

Color
Quostia
Material
Glass

Description

Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 10-1/4" x 12-3/8" = 0.88 SQF


  • • A glamorous geometric mosaic.
  • • The contemporary tile collection that brings glamor to your mirrored wall of beveled edge triangles.
  • • Modern metallic paint and polish for the view that matters.
  • • The geometric triangles that expand your space with metallic shades.
  • • Dress your walls for their big day so they can be the life of the party inside only of course. Indoor use only.
  • • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.