Bliss Lucia Beige 8-in. Encaustic Spanish/Moroccan Patterned Matte Porcelain Wall & Floor Tile
- Mfr # ANDBLI294
- Zoro # G805670689
Key Features
Specifications
Details
- MFR #
- ANDBLI294
- Zoro #
- G805670689
- UPC #
- -
- Country of Origin
- China
- Material
- Porcelain
- Color
- Lucia
- Coverage Area
- 10.76 sq. ft.
Dimensions
- Length
- 8 In
- Width
- 8 In
- Thickness
- 0.3125 In
Description
Imported from Portugal; the Bliss tile collection by Andova radiates European elegance. These antique-inspired tiles are available in bold or faded basic color tones. Featuring intricate and breathtaking patterns, these tiles offer a unique blend of old-world style with a modern appeal. They are visually rich and can blend into virtually any design theme, ranging from contemporary projects to traditional installations. About Andova: Andova Tiles has been manufacturing the kind of tile that you want in your home since before you had a home (ok- maybe for almost that long...).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.