Shop ANDOVA TILES
See all product information
Create Account
Bluz Cerulean 1 in. x 2 in. Glass Mosaic Wall Tile
- Mfr # Andova Tiles
- Zoro # G110447976
product price:
$
22.15
/ea
Key Features
Length
11.69 in
Width
11.75 in
Material
Glass
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Andova Tiles
- Zoro #
- G110447976
- UPC #
- -
- Country of Origin
- China
- Color
- Cyan
- Material
- Glass
- Shape
- Rectangle
Dimensions
- Length
- 11.69 in
- Width
- 11.75 in
Description
Invigorate your pool, spa, or backsplash with the vibrant and refreshing Bluz Collection. This back-painted 1'' x 2'' glass brick mosaic will add oceanic allure and visual intrigue to any backyard or interior oasis. Transform any space with this luxe mix of textures, finishes, and tonal blue variations that offer elevated style and a welcoming atmosphere.
- • Install Bluz Collection on interior or exterior walls and wet areas such as showers or pools.
- • Distinctive mix of textured and polished glass tiles that shimmer in the light.
- • Glass mosaics are easy to install and maintain.
- • Unique mix of monochromatic shades give the Bluz Collection dimension and visual intrigue.
- • Mosaic sheet size: 11-11/16" x 11-3/4"
- • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.