Channing 2" x 2" Marble Honeycomb Mosaic Floor Use Tile
- Mfr # ANDCHA128
- Zoro # G705670543
product price:Â
$
26.75
/ea
Key Features
Length
2 In
Width
2 In
Thickness
0.3125 In
Size
2"Hex
Material
Natural Stone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANDCHA128
- Zoro #
- G705670543
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 2 In
- Width
- 2 In
- Thickness
- 0.3125 In
- Size
- 2"Hex
Details
- Material
- Natural Stone
- Color
- Pebble
- Finish
- Polished
- Coverage Area
- 0.97 sq. ft.
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 11 7/8" x 11 7/8" = .97 SQF
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.