Chantelle 5-in. x 6-in. Hexagon Beveled Glossy Ceramic Wall Tile, 25PK

  • Mfr # ANDCHAN1050

  • Zoro # G416491161


product price:  $68.25
/pk 25, $2.73/ea

Key Features

Length
6 in
Application
Not Suitable for Outdoor Use
Width
5 in
Shape
Hexagon
Thickness
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDCHAN1050
Zoro #
G416491161
UPC #
-
Country of Origin
Spain

Dimensions

Length
6 in
Width
5 in
Thickness
0.31 in

Details

Application
Not Suitable for Outdoor Use
Shape
Hexagon
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Wall; Fireplace Surround, Wall; Ceiling
Style
Vintage
Finish
Glossy
Material
Ceramic
Color
Jamesin
Coverage Area
4.46 sq. ft.

Description

Unleash the power of the Chantelle Collection! Elevate your space with our 5 x 6 ceramic picket tile collection, a design chameleon ready to dazzle in five stunning earthy neutral shades. Effortlessly enhance every interior style, from contemporary chic to timeless traditional, with this versatile series. Finally, youve found the ultimate canvas for your interior masterpiece!


  • Unleash the power of the Chantelle Collection! Elevate your space with our 5" x 6" ceramic picket tile collection, a design chameleon ready to dazzle in five stunning earthy neutral shades. Effortlessly enhance every interior style, from contemporary chic to timeless traditional, with this versatile series. Finally, you’ve found the ultimate canvas for your interior masterpiece!
  • Five earthy color options and unique picket shape help Chantelle seamlessly integrate with most design preferences
  • Durable ceramic allows for interior wall installation and surrounding fireplaces.
  • TileSize:5" x 6"
  • Tile Thickness: 8-mm
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.