
Chantelle 5-in. x 6-in. Hexagon Beveled Glossy Ceramic Wall Tile, 25PK
Mfr # ANDCHAN1051
Zoro # G916491081
product price: $68.25
/pk 25, $2.73/eaKey Features
Finish
Glossy
Thickness
0.31 in
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Wall; Fireplace Surround, Wall; Ceiling
Width
5 in
Style
Vintage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ANDCHAN1051
Zoro #
G916491081
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.31 in
Width
5 in
Length
6 in
Details
Finish
Glossy
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Wall; Fireplace Surround, Wall; Ceiling
Style
Vintage
Shape
Hexagon
Application
Not Suitable for Outdoor Use
Color
Tyrol
Material
Ceramic
Coverage Area
4.46 sq. ft.
Description
Unleash the power of the Chantelle Collection! Elevate your space with our 5 x 6 ceramic picket tile collection, a design chameleon ready to dazzle in five stunning earthy neutral shades. Effortlessly enhance every interior style, from contemporary chic to timeless traditional, with this versatile series. Finally, youve found the ultimate canvas for your interior masterpiece!
- Unleash the power of the Chantelle Collection! Elevate your space with our 5" x 6" ceramic picket tile collection, a design chameleon ready to dazzle in five stunning earthy neutral shades. Effortlessly enhance every interior style, from contemporary chic to timeless traditional, with this versatile series. Finally, you’ve found the ultimate canvas for your interior masterpiece!
- Five earthy color options and unique picket shape help Chantelle seamlessly integrate with most design preferences
- Durable ceramic allows for interior wall installation and surrounding fireplaces.
- TileSize:5" x 6"
- Tile Thickness: 8-mm
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.