This item is Discontinued.

Andova Tiles SAMPLE ANDOVA TILES Chime 0.75" x 1.75" Fish Scale Mosaic Wall & Floor Tile ANDCHIM307

SAMPLE ANDOVA TILES Chime 0.75" x 1.75" Fish Scale Mosaic Wall & Floor Tile (Discontinued)

  • Mfr # ANDCHIM307
  • Zoro # G205670340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANDCHIM307
Zoro #
G205670340
UPC #
-
Country of Origin
China

Dimensions

Length
1.75 In
Width
0.75 In
Thickness
0.3125 In

Details

Material
Porcelain
Color
Windi

Description

Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 11 3/16" x 11 3/16" = .87 SQF

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.