Ciara Rex 10-in. Marble Look Matte Porcelain Wall & Floor Tile

  • Mfr # ANDCIA1264

  • Zoro # G816491549


product price:  $30.89
/ea

Key Features

Shape
Irregular
Finish
Matte
Thickness
9 in
Length
Varies in
Width
9-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANDCIA1264
Zoro #
G816491549
UPC #
-
Country of Origin
Türkiye

Dimensions

Thickness
9 in
Length
Varies in
Width
9-7/8 in

Details

Shape
Irregular
Finish
Matte
Material
Porcelain
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Countertop; Outdoor; Ceiling; Floor; Wall
Style
Marble Look; Vintage
Color
Rex
Coverage Area
0.68 sq. ft.

Description

It's time for a home refresh. Your mind is buzzing with renovation ideas. the marble-look mosaic collection that turns daydreams into pinch me, I'm living here reality. With two chic colorways and four elegant designs made from both polished and matte porcelain, brings a touch of timeless sophistication to every corner of your nest. Tough enough to tackle sun, heat, and frost, ready to transform floors, fireplaces, showers, and even poolside areas. Infuse your space with classic charm that'll never go out of style.


  • It's time for a home refresh. Your mind is buzzing with renovation ideas. Enter Ciara, the marble-look mosaic collection that turns daydreams into "pinch me, I'm living here" reality. With two chic colorways and four elegant designs made from both polished and matte porcelain, Ciara brings a touch of timeless sophistication to every corner of your nest. Tough enough to tackle sun, heat, and frost, Ciara is ready to transform floors, fireplaces, showers, and even poolside areas. Infuse your space with classic charm that'll never go out of style.
  • Mix, match, and marvel: Ciara offers two colorways and four designs to let your creativity shine in any room.
  • These porcelain mosaics can handle it all - sun, heat, frost, and even your pool.
  • Ciara's versatility makes it a breeze to install on floors, showers, pools, and fireplaces.
  • Tile size: Varies. Sheet size: Varies. Tiles Per Sheet: Varies
  • Finish: Polished and Matte
  • Thickness: 9mm. Mesh Mounted: Yes
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.