Cimarron Harbor Luxury Natural Stone Novelty Mosaic Wall & Floor Tile
- Mfr # ANDCIM105
- Zoro # G205670470
product price:
$
25.19
/ea
Key Features
Thickness
0.31 In
Material
Natural Stone
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDCIM105
- Zoro #
- G205670470
- UPC #
- -
- Country of Origin
- China
- Material
- Natural Stone
- Color
- Chimes
- Finish
- Polished
Dimensions
- Thickness
- 0.31 In
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size :10 3/8" x 10-3/8" = 0.75 SQF
- • A dazzling geometric mosaic.
- • Elevate any space with the luxurious lines and natural stones in the form of an elegant mosaic.
- • Striking diamond stone insets in a polished tile.
- • The structuring of this royal mosaic and chic shades will make you the neighbor’s envy.
- • The way to reveal every space’s true elegance. It’s the patterned piece for your space that is designed to ensure its’ timelessness.
- • Sealing is required for all outdoor usages, and recommended for indoor as well.
- • Tile size: varies
- • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- • We recommend overing extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.