Concerto-Altowood 2-in. x 9-in. Beveled Lantern Glossy Ceramic Wall Tile, 60PK

  • Mfr # ANDCALT1059

  • Zoro # G516491481


product price:  $91.15
/pk 60, $1.52/ea
Free Shipping & Returns

Key Features

Application
Not Suitable for Outdoor Use
Shape
Arabesque
Finish
Glossy
Thickness
0.31 in
Length
8.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDCALT1059
Zoro #
G516491481
UPC #
-
Country of Origin
Spain

Dimensions

Thickness
0.31 in
Length
8.875 in
Width
2 in

Details

Application
Not Suitable for Outdoor Use
Shape
Arabesque
Finish
Glossy
Color
Bernolli
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Wall; Fireplace Surround, Wall; Ceiling
Style
Stone Look
Material
Ceramic
Coverage Area
7.4 sq. ft.

Description

Pastel shades so sweet you want to reach through your screen and take a bite. Meet the Concerto Collection-a soft, delicate lantern series made from luxurious Spanish ceramic. Add subtle texture with the detailed beveled edge of this 2 x9 tile. Concerto will have you singing its praises thanks to its transitional style and versatile color palette. Find design harmony with Concerto.


  • Pastel shades so sweet you want to reach through your screen and take a bite. Meet the Concerto Collection–a soft, delicate lantern series made from luxurious Spanish ceramic. Add subtle texture with the detailed beveled edge of this 2" x9" tile. Concerto will have you singing its praises thanks to its transitional style and versatile color palette. Find design harmony with Concerto.
  • Adorn your walls with a delicate lantern tile featuring a detailed beveled edge in six neutral shades in glossy finish.
  • Unique 3D beveled edge offers depth and dimension
  • Suitable for interior wall installation and durable enough to adorn a fireplace
  • Style these your way in bespoke patterns such as stacked, herringbone, basketweave, and more
  • Tile Size: 2" x9"
  • Tile Thickness: 8 MM (9.22 MM at Bevel)
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.