
Concerto-Bowtie 2-in. x 8-in. Picket Glossy Ceramic Wall Tile, 70PK
Mfr # ANDCBOW1062
Zoro # G316491360
product price: $108.99
/pk 70, $1.56/ea
Free Shipping & Returns
Key Features
Shape
Diamond
Application
Not Suitable for Outdoor Use
Finish
Glossy
Thickness
0.31 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANDCBOW1062
Zoro #
G316491360
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.31 in
Width
2 in
Length
8.375 in
Details
Shape
Diamond
Application
Not Suitable for Outdoor Use
Finish
Glossy
Material
Ceramic
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Wall; Fireplace Surround, Wall; Ceiling
Style
Stone Look
Color
Capella
Coverage Area
8.14 sq. ft.
Description
Pastel shades so sweet you want to reach through your screen and take a bite. Meet the Concerto Collection-a soft, delicate picket series made from luxurious Spanish ceramic. Go the sleek route with this streamlined, smooth 2 x8 flat tile. Concerto will have you singing its praises thanks to its transitional style and versatile color palette. Find design harmony with Concerto.
- Pastel shades so sweet you want to reach through your screen and take a bite. Meet the Concerto Collection–a soft, delicate picket series made from luxurious Spanish ceramic. Go the sleek route with this streamlined, smooth 2" x8" flat tile. Concerto will have you singing its praises thanks to its transitional style and versatile color palette. Find design harmony with Concerto.
- Adorn your walls with a streamlined, smooth picket tile in six neutral shades in glossy finish
- Versatile and easy to combine with any design style
- Suitable for interior wall installation and durable enough to adorn a fireplace
- Style these your way in bespoke patterns such as stacked, herringbone, basketweave, and more
- Tile Size: 2" x8"
- Tile Thickness: 8 MM (9.22 MM at Bevel)
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.