Daint 2-in. x 10-in. Subway Metal Look Glossy Ceramic Wall Tile, 30PK

  • Mfr # ANDDAI1092

  • Zoro # G216491002


product price:  $74.45
/pk 30, $2.48/ea

Key Features

Finish
Matte
Width
2 in
Shape
Rectangle
Color
Mitaire
Tile Use
Backsplash; Bathroom; Shower Wall; Kitchen; Fireplace Surround; Ceiling; Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANDDAI1092
Zoro #
G216491002
UPC #
-
Country of Origin
Spain

Dimensions

Width
2 in
Length
9.84 in
Thickness
0.31 in

Details

Finish
Matte
Shape
Rectangle
Color
Mitaire
Tile Use
Backsplash; Bathroom; Shower Wall; Kitchen; Fireplace Surround; Ceiling; Wall
Style
Metal Look
Material
Ceramic
Application
Not Suitable for Outdoor Use
Coverage Area
5.05 sq. ft.

Description

Open yourself up to the elements with Daint, a subway collection that coalesces the vibrant effects of oxidizing metals with the natural twists and turns of marble veining. The result is a jewel-toned master class in natures artistic expression as seen through an industrial lens, all while showing off a mottled textural surface and glossy depths.


  • Open yourself up to the elements with Daint, a subway collection that coalesces the vibrant effects of oxidizing metals with the natural twists and turns of marble veining. The result is a jewel-toned master class in nature’s artistic expression as seen through an industrial lens, all while showing off a mottled textural surface and glossy depths.
  • An artistic interpretation of oxidized stone and metal with a subtle texture and shine Glossy/Matte 2 x 10 ceramic subway tiles, with a slight textured
  • Create unique subway patterns including stacked, brick, herringbone, and basketweave on bathroom, kitchen, and living room walls.
  • Easy to clean and maintain.
  • Intended for wall installation only. This includes shower walls.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.