ANDOVA TILES Dayberry 1.5" x 1.5" Marble Arabesque Wall & Floor Mosaic Tile

  • Mfr # ANDDAY141

  • Zoro # G205670746


product price:  $37.55
/ea

Key Features

Length
1.5 In
Width
1.5 In
Thickness
0.4 In
Material
Natural Stone
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDDAY141
Zoro #
G205670746
UPC #
-
Country of Origin
China

Dimensions

Length
1.5 In
Width
1.5 In
Thickness
0.4 In

Details

Material
Natural Stone
Color
Swanson
Finish
Polished

Description

Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 11 7/8" x 11 3/8" = .94 SQF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.