Dellary 0.5-in. x 3-in. Novelty Natural Stone Wall & Floor Mosaic Tile (0.86 Square Feet Per Box)

  • Mfr # ANDDEL1295

  • Zoro # G716491540


product price:  $27.49
/ea

Key Features

Length
3 in
Width
10-5/8 in
Thickness
8 in
Material
Stone
Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANDDEL1295
Zoro #
G716491540
UPC #
-
Country of Origin
China

Dimensions

Length
3 in
Width
10-5/8 in
Thickness
8 in

Details

Material
Stone
Shape
Hexagon
Color
Lorenzo
Style
Stone Look; Marble Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Outdoor Covered; Ceiling; Floor; Wall
Finish
Matte
Application
Withstands Sun & Rain
Coverage Area
0.86 sq. ft.

Description

Darlings, meet Dellary - where the decadence of the 1920s flirts with modern luxury. This natural stone mosaic series captures the soul of Art Deco glamour, transforming your space into a playground of geometric genius and Jazz Age joie de vivre. Drawing inspiration from the exceptional architectural style of the era, Dellary's signature pattern intricately weaves natural stone into a striking arrangement of bold angles and contrasting tones. Think of it as jewelry for your floor, with each piece meticulously arranged in a way that makes a flapper's beaded dress appear understated.


  • Darlings, meet Dellary – where the decadence of the 1920s flirts with modern luxury. This natural stone mosaic series captures the soul of Art Deco glamour, transforming your space into a playground of geometric genius and Jazz Age joie de vivre. Drawing inspiration from the exceptional architectural style of the era, Dellary's signature pattern intricately weaves natural stone into a striking arrangement of bold angles and contrasting tones. Think of it as jewelry for your floor, with each piece meticulously arranged in a way that makes a flapper's beaded dress appear understated.
  • Natural stone mosaics are durable and offer timeless style. Each box contains 1 sheet which is 0.86 sqf. If multiple sheets are ordered, they will be consolidated with up to 5 sheets per box.
  • Suitable for both floor and wall installation
  • 1920s inspired pattern that works best in maximalist, traditional, transitional, and modern farmhouse spaces.
  • Tile size: 1/2 x 3" nominal. Sheet size: 10-5/8" x 11-5/8" .
  • Rows Per Sheet: 4. Tiles Per Sheet: 83
  • Thickness: 8 mm. Mesh Mounted: Yes
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products