Shop ANDOVA TILES
See all product information
Create Account
Dexo 1" x 1" Glass Penny Round Mosaic Wall & Floor Tile
- Mfr # ANDDEX331
- Zoro # G905670657
product price:Â
$
19.59
/ea
Key Features
Length
1 In
Width
1 In
Thickness
0.1875 In
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDDEX331
- Zoro #
- G905670657
- UPC #
- -
- Country of Origin
- China
- Color
- Rei
- Material
- Glass
Dimensions
- Length
- 1 In
- Width
- 1 In
- Thickness
- 0.1875 In
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 12 1/8" x 12 1/8" = 1.02 SQF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.