Shop ANDOVA TILES
See all product information
Create Account
Dorian 1" x 4" Beveled Glass Brick Joint Mosaic Tile
- Mfr # ANDDOR147
- Zoro # G705670529
product price:Â
$
31.19
/ea
Key Features
Length
4 In
Width
1 In
Thickness
0.25 In
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDDOR147
- Zoro #
- G705670529
- UPC #
- -
- Country of Origin
- China
- Color
- Reef
- Material
- Glass
Dimensions
- Length
- 4 In
- Width
- 1 In
- Thickness
- 0.25 In
Description
The poured glass streaking design will add an impressive element to any room or area it is installed in. Beautiful across backsplashes, accent walls, outdoor area, or foyer, this stunning mosaic is in rectangular and brick format for diverse design options. Install as a field tile to create a harmonious color palette for walls and floors. Sheet size : 12 7/8" x 12" = 1.07 SQF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.