
Enchant-Darling Devon Grey 1-in. x 3-in. Brick Joint Polished Glass Wall & Floor Mosaic Tile
Mfr # Andova Tiles
Zoro # G410448024
product price: $17.55
/pk 11, $1.60/eaKey Features
Length
11-7/8 in
Width
11-7/8 in
Thickness
8mm
Material
Glass
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Andova Tiles
Zoro #
G410448024
UPC #
-
Country of Origin
China
Dimensions
Length
11-7/8 in
Width
11-7/8 in
Thickness
8mm
Details
Color
Devon
Material
Glass
Shape
Rectangle
Description
As you look across a crowded room, a reflection of light catches your eye. Everything fades away except for the polished finish, textured surface, and the back-painted depths of these 1" x 3" glass mosaic tiles, creating a canvas of captivating magic where any design is possible. Could this be the tile that you have been looking for all of your life? The tile that finally is worthy of you and your space? Their romantic allure is too much, and you can’t walk away. You must order a sample before you leave, or you will always ask yourself, ‘what if?’
- Glass subway tiles in "always looks good on you" colorways
- Color is back painted to ensure forever color and depth, Polished finish is reflective and cleanable.
- Pillowed edge allows for forgiving installation.
- Intended for interior wall installation only.
- Tile Size: 1"x3"
- Sheet Size: 11-7/8" x 11-7/8"
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend covering extra to cover cuts, waste, and future mishaps. 10% works for most tiles but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.