Encore White 3-in. x 12-in. Subway Herringbone Textured Matte Ceramic Wall Tile, 25PK

  • Mfr # ANDENCO1248

  • Zoro # G416491291


product price:  $51.25
/pk 25, $2.05/ea

Key Features

Length
12 in
Application
Only in Covered Areas
Shape
Rectangle
Style
Stone Look; Brick Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Countertop; Outdoor Covered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDENCO1248
Zoro #
G416491291
UPC #
-
Country of Origin
Spain

Dimensions

Length
12 in
Thickness
9.4 in
Width
3 in

Details

Application
Only in Covered Areas
Shape
Rectangle
Style
Stone Look; Brick Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Countertop; Outdoor Covered
Color
Encore
Finish
Matte
Material
Ceramic
Coverage Area
6.03 sq. ft.

Description

Who said basic had to be boring? The Encore Collection is here to prove that elevated classics have their place. This textured white subway tile is the design equivalent of a perfectly tailored white shirt - effortlessly elegant and always in style. Whether you want a Pinterest-worthy kitchen or bathroom, Encore is the answer.


  • Who said basic had to be boring? The Encore Collection is here to prove that elevated classics have their place. This textured white subway tile is the design equivalent of a perfectly tailored white shirt effortlessly elegant and always in style. Whether you want a Pinterest-worthy kitchen or bathroom, Encore is the answer.
  • Create bespoke patterns like herringbone, vertical stack, horizontal stack, subway, and basketweave
  • The matte, textured finish provides dimensionality and an elevated look
  • Ceramic tiles are durable and can be installed on shower walls, fireplace exteriors, backsplashes, and interior walls
  • Tile size: 3" x 12"
  • Pcs/box: 25. Thickness: 9.4mm
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.