Shop ANDOVA TILES
See all product information
Create Account
Estavo Grey 3/4-in. Penny Round Stone Inspired Matte Porcelain Floor & Wall Mosaic Tile
- Mfr # ANDESTA1252
- Zoro # G816491242
original price: $11.89 , new price: $7.35 , 38 percent off
new price:
$
7.35
/ea
Sold in multiples of 2 for
$14.70
Key Features
Length
0.75 in
Width
11 in
Thickness
5 in
Style
Stone Look; Marble Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Countertop; Outdoor; Ceiling; Floor; Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDESTA1252
- Zoro #
- G816491242
- UPC #
- -
- Country of Origin
- Thailand
- Color
- Nemo
- Style
- Stone Look; Marble Look
- Tile Use
- Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Countertop; Outdoor; Ceiling; Floor; Wall
- Material
- Porcelain
- Shape
- Round
- Finish
- Matte
- Coverage Area
- 0.95 sq. ft.
Dimensions
- Length
- 0.75 in
- Width
- 11 in
- Thickness
- 5 in
Description
Picture this: You, a fearless DIY-er, armed with nothing but a Pinterest board and a dream. Enter Estavo, your small but mighty sidekick in this renovation adventure! This penny round porcelain mosaic collection comes in six stone-inspired options, ready to dazzle from floors to fireplaces. Sunlight? Heat? Frost? Estavo laughs in the face of danger. With Estavo you're writing your very own happily ever after home story, one surface at a time.
- Picture this: You, a fearless DIY-er, armed with nothing but a Pinterest board and a dream. Enter Estavo, your small but mighty sidekick in this renovation adventure! This penny round porcelain mosaic collection comes in six stone-inspired options, ready to dazzle from floors to fireplaces. Sunlight? Heat? Frost? Estavo laughs in the face of danger. With Estavo you're writing your very own "happily ever after" home story, one surface at a time.
- Six stone-look options in penny round perfection: Estavo tiles bring style to any space. Each box contains 1 sheet which is 0.95 sqf. If multiple sheets are ordered, they will be consolidated with up to 10 sheets per box.
- From floors to fireplaces, indoors and out - this porcelain powerhouse can do it all.
- DIY darling: Easy to install and tough as nails, Estavo is great for DIYers.
- Tile size: 3⁄4" penny round. Sheet size: 11"x 12.5"
- Pcs/box: 10
- Thickness: 5mm. Mesh-mounted: Yes
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.