Fabrique Damask 1-in. x 2-in. Basketweave Marble Look Polished Natural Stone Wall & Floor Mosaic Tile

  • Mfr # ANDFAB237

  • Zoro # G505670682


product price: $31.89
/ea

Key Features

Length
2 In
Width
1 In
Thickness
0.31 In
Material
Natural Stone
Finish
Matte; Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDFAB237
Zoro #
G505670682
UPC #
-
Country of Origin
China

Dimensions

Length
2 In
Width
1 In
Thickness
0.31 In

Details

Material
Natural Stone
Color
Damask
Finish
Matte; Polished
Coverage Area
1 sq. ft.

Description

A basketweave mosaic that patterns itself after a farmhouse with an art deco polish. The Fabrique Collection transforms any space into a visual paradise with its interwoven pattern of natural stones. A new space to just be and experience life with all its sounds and textures is created with this mosaic. Your house becomes a home when these tiles traipse across your indoor or outdoor space.


  • A beautiful basketweave mosaic
  • A polished natural stone mosaic that fills each room with the touch of livable art with the style to match.
  • The pattern that’s perfect for the traditional cum cottage.
  • For every space, in or out, wet or dry, by day or night it’s the patterned piece for your space with lasting potential.
  • Sealing is required for all outdoor usages, and recommended for indoor as well.
  • Tile size: varies
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend overing extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.