Fantasia 11.75 in. x 12 in. Glass Pebbles Mosaic Wall & Floor Tile
- Mfr # Andova Tiles
- Zoro # G610447865
product price:Â
$
37.49
/ea
Key Features
Length
12 in
Width
12 in
Thickness
8mm
Color
Fantasia
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Andova Tiles
- Zoro #
- G610447865
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 8mm
Details
- Color
- Fantasia
- Material
- Glass
- Shape
- Specialty
Description
#N/A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.