Fion 2.5-in. x 16-in. Mediterranean-Inspired Subway Glossy Ceramic Wall Tile, 38PK
- Mfr # ANDFIO1334
- Zoro # G216491620
product price:
$
101.99
/pk of 38, $2.68/ea
Free Shipping & Returns
Key Features
Length
16 in
Width
2 1/2 in
Thickness
9.5 in
Style
Stone Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANDFIO1334
- Zoro #
- G216491620
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 16 in
- Width
- 2 1/2 in
- Thickness
- 9.5 in
Details
- Style
- Stone Look
- Color
- Quincy
- Tile Use
- Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Wall
- Material
- Ceramic
- Shape
- Rectangle
- Finish
- Glossy
- Application
- Only in Covered Areas
- Coverage Area
- 10.76 sq. ft.
Description
Unleash the spirit of Mediterranean craftsmanship with the Fion Collection. Crafted in Spain, these ceramic tiles transform everyday spaces into vibrant expressions of design prowess. Whether you're reimagining your kitchen backsplash, creating a serene primary bathroom, or framing your cozy fireplace, Fion's five stunning colorways promise to breathe life into your home. Each tile boasts a handcrafted look that turns walls into bold expressions of your style and personality.
- Unleash the spirit of Mediterranean craftsmanship with the Fion Collection. Crafted in Spain, these ceramic tiles transform everyday spaces into vibrant expressions of design prowess. Whether you're reimagining your kitchen backsplash, creating a serene primary bathroom, or framing your cozy fireplace, Fion's five stunning colorways promise to breathe life into your home. Each tile boasts a handcrafted look that turns walls into bold expressions of your style and personality.
- The subway size allows for bespoke pattern installation options like basketweave, herringbone, vertical and horizontal stacks, traditional horizontal offset, and more.
- Ceramic tiles are durable and built to last offering UV resistances, fade resistance, and heat resistance.
- Works best for wall installation as backsplashes and fireplace surrounds as well as, bathrooms, shower, and kitchens.
- Tile size: 2-1/2 x 16". Tiles Per Box: 38.
- Finish: Glossy. Thickness: 9.5-mm
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.