
Fion 4-in. Mediterranean-Inspired Glossy Ceramic Wall Tile, 50PK
Mfr # ANDFIO1328
Zoro # G216491040
product price: $58.85
/pk 50, $1.18/eaKey Features
Material
Ceramic
Application
Only in Covered Areas
Width
4 in
Length
4 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANDFIO1328
Zoro #
G216491040
UPC #
-
Country of Origin
Spain
Dimensions
Width
4 in
Length
4 in
Thickness
9.5 in
Details
Material
Ceramic
Application
Only in Covered Areas
Shape
Square
Style
Stone Look
Color
Keissi
Finish
Glossy
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Wall
Coverage Area
6.46 sq. ft.
Description
Unleash the spirit of Mediterranean craftsmanship with the Fion Collection. Crafted in Spain, these ceramic tiles transform everyday spaces into vibrant expressions of design prowess. Whether you're reimagining your kitchen backsplash, creating a serene primary bathroom, or framing your cozy fireplace, Fion's five stunning colorways promise to breathe life into your home. Each tile boasts a handcrafted look that turns walls into bold expressions of your style and personality.
- Unleash the spirit of Mediterranean craftsmanship with the Fion Collection. Crafted in Spain, these ceramic tiles transform everyday spaces into vibrant expressions of design prowess. Whether you're reimagining your kitchen backsplash, creating a serene primary bathroom, or framing your cozy fireplace, Fion's five stunning colorways promise to breathe life into your home. Each tile boasts a handcrafted look that turns walls into bold expressions of your style and personality.
- Fion’s petite size allows uniform, grid like installation patterns that work best with modern, mid-century modern, contemporary, minimalist, and Scandinavian interior styles.
- Ceramic tiles are durable and built to last offering UV resistances, fade resistance, and heat resistance.
- Works best for wall installation as backsplashes and fireplace surrounds as well as, bathrooms, shower, and kitchens.
- Tile size: 4" x 4", Tiles Per Box: 50, Finish: Glossy.
- Thickness: 9.5-mm
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.