
Fleur Random Mosaic Sheet Wall & Floor Tile
Mfr # Andova Tiles
Zoro # G610448220
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Length
13.75 in
Width
16 in
Thickness
10mm
Material
Stone + Microlite/Glassos man made stone to look like Thassos
Color
Fleur
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Andova Tiles
Zoro #
G610448220
UPC #
-
Country of Origin
China
Dimensions
Length
13.75 in
Width
16 in
Thickness
10mm
Details
Material
Stone + Microlite/Glassos man made stone to look like Thassos
Color
Fleur
Shape
Specialty
Application
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
Description
#N/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.