Fresh Qerbera Novelty Blue Flower Glass/Stone/Aluminum Wall & Floor Mosaic Tile
- Mfr # ANDFRE392
- Zoro # G105670716
product price:Â
$
37.65
/ea
Key Features
Thickness
0.3125 In
Material
Natural Stone
Coverage Area
0.76 sq. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDFRE392
- Zoro #
- G105670716
- UPC #
- -
- Country of Origin
- China
- Material
- Natural Stone
- Color
- Qerbera
- Coverage Area
- 0.76 sq. ft.
Dimensions
- Thickness
- 0.3125 In
Description
Balancing contemporary design with rustic elegance; the Fresh Mosaic collection by Andova is an ideal choice for looking to bring style and chic into their space. The unique flowered design will transport your walls into a charming oasis. These tiles are crafted from pure glass or marble and will give your rooms a brighter, fresher vibe.
- Created from top-quality natural stone and glass, the Fresh collection is durable and highly resistant to stains, wear and tear
- Mesh backing for easy storage and permanent installation
- Geometric design that is visually appealing and aesthetic
- Easy to maintain: these strong marble and glass tiles will remain in pristine condition for many years to come
- Each box contains 1 sheet which is 0.76 sqft. If multiple sheets are ordered, they will be consolidated with up to 5 sheets per box
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.