Fresh Vloom Beige Novelty Flower Natural Stone Wall & Floor Mosaic Tile (0.76 Square Feet Per Box)

  • Mfr # ANDFRE389

  • Zoro # G005670717


product price:  $37.65
/ea

Key Features

Thickness
0.3125 In
Material
Natural Stone
Coverage Area
0.76 sq. ft.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANDFRE389
Zoro #
G005670717
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.3125 In

Details

Material
Natural Stone
Color
Vloom
Coverage Area
0.76 sq. ft.

Description

Balancing contemporary design with rustic elegance; the Fresh Mosaic collection by Andova is an ideal choice for looking to bring style and chic into their space. The unique flowered design will transport your walls into a charming oasis. These tiles are crafted from pure glass or marble and will give your rooms a brighter, fresher vibe.


  • Created from top-quality natural stone and glass, the Fresh collection is durable and highly resistant to stains, wear and tear
  • Mesh backing for easy storage and permanent installation
  • Geometric design that is visually appealing and aesthetic
  • Easy to maintain: these strong marble and glass tiles will remain in pristine condition for many years to come
  • Each box contains 1 sheet which is 0.76 sqft. If multiple sheets are ordered, they will be consolidated with up to 5 sheets per box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products