
Ganberry 4-in. x 16-in. Subway Textured Matte Ceramic Wall Tile (10.76 Square Feet Per Box)
Mfr # ANDGAN1116
Zoro # G216491378
product price: $125.99
/pk 25, $5.04/ea
Free Shipping & Returns
Key Features
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Ceiling; Wall
Material
Ceramic
Shape
Rectangle
Finish
Matte
Style
Wood look; Fabric look
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ANDGAN1116
Zoro #
G216491378
UPC #
-
Country of Origin
Spain
Dimensions
Width
4 in
Length
16 in
Thickness
0.35 in
Details
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Ceiling; Wall
Material
Ceramic
Shape
Rectangle
Finish
Matte
Style
Wood look; Fabric look
Application
Not Suitable for Outdoor Use
Color
Muro
Coverage Area
10.76 sq. ft.
Description
Find yourself in a quaint countryside with expansive meadows thanks to the Ganberry Collection's rustic yet refined elegance. Available in an array of verdant and go-anywhere neutral shades, the lightly textured surface of these 4 x 16 ceramic subway tiles will surprise and delight you. Add natural beauty to any room - be it a welcoming foyer, kitchen backsplash, or tranquil bathroom. Can you smell the morning dew and fresh-cut grass? We can.
- Find yourself in a quaint countryside with expansive meadows thanks to the Ganberry Collection's rustic yet refined elegance. Available in an array of verdant and go-anywhere neutral shades, the lightly textured surface of these 4" x 16" ceramic subway tiles will surprise and delight you. Add natural beauty to any room - be it a welcoming foyer, kitchen backsplash, or tranquil bathroom. Can you smell the morning dew and fresh-cut grass? We can.
- 4" x 16" farmhouse-look subway tile
- Glazed matte finish offers subtle texture and visual depth
- Create bespoke tile patterns: stacked, brick, herringbone, basketweave, and beyond
- Recommended uses: interior, backsplashes, showers, fireplace surrounds and more
- Glazed ceramic tile offers easy installation, upkeep, and durability
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.