Geom Aluminum Metal Diamond Mosaic Wall & Floor Tile

  • Mfr # Andova Tiles

  • Zoro # G910447671


product price:  $34.19
/ea

Key Features

Length
13-3/4 in
Width
9-1/2 in
Thickness
8mm
Material
Glass + Aluminium
Color
Grillon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Andova Tiles
Zoro #
G910447671
UPC #
-
Country of Origin
China

Dimensions

Length
13-3/4 in
Width
9-1/2 in
Thickness
8mm

Details

Material
Glass + Aluminium
Color
Grillon
Shape
Diamond

Description

Take your remodeling to the next level with Andova's Falling Star Geom collection. These high-end tiles will turn drab and old into contemporary and fresh.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.