Shop ANDOVA TILES
See all product information
Create Account
Haelm 2-in Hexagon Honeycomb Marble Look Upcycled Polished Glass Wall & Floor Mosaic Tile
- Mfr # ANDHAE1371
- Zoro # G716491342
product price:
$
28.59
/ea
Key Features
Length
2 in
Width
11-1/8 in
Thickness
5 in
Style
Marble Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround;Outdoor; Outdoor Covered; Patio; Floor; Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANDHAE1371
- Zoro #
- G716491342
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 2 in
- Width
- 11-1/8 in
- Thickness
- 5 in
Details
- Color
- Elstead
- Style
- Marble Look
- Tile Use
- Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround;Outdoor; Outdoor Covered; Patio; Floor; Wall
- Material
- Recycled Glass
- Shape
- Hexagon
- Finish
- Matte
- Coverage Area
- 0.87 sq. ft.
Description
Sustainability meets sophistication. Discover a recycled glass mosaic that exudes coastal flair-without the sand in your swimsuit. Our hexagon Haelm Collection defines your space with the organic elegance of seashells scattered across pristine beaches. Four neutral colorways offer endless possibilities, from shower walls to fireplace surrounds. Whether adorning your kitchen backsplash or creating a dreamy outdoor patio, these tiles are as resilient as they are stunning offering fade, heat, and frost resistance.
- Sustainability meets sophistication. Discover a recycled glass mosaic that exudes coastal flairwithout the sand in your swimsuit. Our hexagon Haelm Collection defines your space with the organic elegance of seashells scattered across pristine beaches. Four neutral colorways offer endless possibilities, from shower walls to fireplace surrounds. Whether adorning your kitchen backsplash or creating a dreamy outdoor patio, these tiles are as resilient as they are stunning offering fade, heat, and frost resistance.
- Four neutral colorways adaptable to indoor and outdoor spaces: backsplashes, bathrooms, kitchens, pools, and beyond
- UV, heat, frost, and slip resistant. Antimicrobial surface maintains pristine appearance in high-traffic areas. Each box contains 1 sheet which is 0.86 sqf. If multiple sheets are ordered, they will be consolidated with up to 11 sheets per box.
- Recycled glass hexagons with natural stone aesthetic, transforming spaces sustainably across floors and walls
- Tile Size: 2" Hex. Sheet Size: 11-1/8" x 11-1/5"
- Rows Per Sheet: 7. Tiles Per Sheet: 42. Thickness: 5-mm
- Recommended Grout Joint: 1/8" (3mm) Refer to TCNA Handbook. Dot Mounted: Yes
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.