Shop ANDOVA TILES
See all product information
Create Account
Hexaco Straight Edge Natural Stone Mosaic Sheet Wall and Floor Tile
- Mfr # ANDHEX420
- Zoro # G505670439
original price:Â $24.15 , new price: $14.49 , 40 percent off
new price:Â
$
14.49
/ea
Key Features
Thickness
0.375 In
Material
Natural Stone
Color
Lavan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDHEX420
- Zoro #
- G505670439
- UPC #
- -
- Country of Origin
- China
- Material
- Natural Stone
- Color
- Lavan
Dimensions
- Thickness
- 0.375 In
Description
The Hexaco mosaic collection by Andova is crafted from fine natural stone. These statement tiles created from neutral brown, black, grey and white shades form a geometric pattern of chic and classy hexagons. With a polished finish and marble design, these mosaics are suitable for a wide range of styles and color schemes. Perfect for installation on residential or commercial floors, walls, backsplash, shower surround, or almost anywhere a distinctive pattern is desired. Sheet size : 11 1/2" x 10" = .80 SQF
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.