Homage 4.75" x 5.5" Porcelain Wall & Floor Tile, PK25
- Mfr # ANDHOM429
- Zoro # G705670680
product price:Â
$
66.15
/pk of 25, $2.65/ea
Key Features
Length
5.5 In
Width
4.75 In
Thickness
0.3125 In
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDHOM429
- Zoro #
- G705670680
- UPC #
- -
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Lincoln
Dimensions
- Length
- 5.5 In
- Width
- 4.75 In
- Thickness
- 0.3125 In
Description
The glazed surface of this collection is an intricate combination of both glossy and matte finishes for a unique and elaborate installation design. These tiles are perfect as a backsplash, accent wall, bathroom, laundry room, bathroom, fireplace surround, outdoor space, or foyer. Whether you’re leaning towards a clean and uncluttered look; or you favor modern and trendy styles, these tiles are your solution.Tile size : 4 3/4" x 5 1/2" = .18 SQF. Tile size : 4 3/4" x 5 1/2" = .18 SQF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.