Honoro-Bulbi 3/4 in. Penny Round Smooth Glass Mosaic Wall & Floor Tile

  • Mfr # Andova Tiles

  • Zoro # G610448183


product price:  $20.95
/ea

Key Features

Length
11.94 in
Width
12.12 in
Thickness
5.5mm
Color
Teal
Material
Recycled Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Andova Tiles
Zoro #
G610448183
UPC #
-
Country of Origin
China

Dimensions

Length
11.94 in
Width
12.12 in
Thickness
5.5mm

Details

Color
Teal
Material
Recycled Glass
Shape
Teal Bulbi

Description

The Honoro Hexite mosaic collection by Andova, are sourced from fine recycled glass. These statement tiles available in neutral brown, black, grey, and white shades form a geometric pattern of chic and classy hexagons. With a textured, fabric like finish, these mosaics are suitable for a wide range of styles and color schemes. Perfect for installation on residential floors, walls, backsplash, shower surround, pools, and direct to sunlight.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.