Shop ANDOVA TILES
See all product information
Create Account
Honoro- Hexite Honeycomb Glass 2 in. Hexagon Mosaic Wall & Floor Tile
- Mfr # Andova Tiles
- Zoro # G810447733
product price:Â
$
23.45
/ea
Key Features
Length
11 in
Width
12.75 in
Thickness
7mm
Color
Owl
Material
Recycled Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Andova Tiles
- Zoro #
- G810447733
- UPC #
- -
- Country of Origin
- China
- Color
- Owl
- Material
- Recycled Glass
- Shape
- Owl Hexite
Dimensions
- Length
- 11 in
- Width
- 12.75 in
- Thickness
- 7mm
Description
The Honoro Hexite mosaic collection by Andova, are sourced from fine recycled glass. These statement tiles available in neutral brown, black, grey, and white shades form a geometric pattern of chic and classy hexagons. With a textured, fabric like finish, these mosaics are suitable for a wide range of styles and color schemes. Perfect for installation on residential floors, walls, backsplash, shower surround, pools, and direct to sunlight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.