Shop ANDOVA TILES
See all product information
Create Account
Jasper 2" x 6" Glass Brick Joint Mosaic Tile
- Mfr # ANDJAS435
- Zoro # G705670499
product price:
$
23.69
/ea
Key Features
Length
6 In
Width
2 In
Thickness
0.3125 In
Color
Dejour
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDJAS435
- Zoro #
- G705670499
- UPC #
- -
- Country of Origin
- China
- Color
- Dejour
- Material
- Glass
Dimensions
- Length
- 6 In
- Width
- 2 In
- Thickness
- 0.3125 In
Description
Whether you’re looking for a showstopping backsplash, trendy accent wall, or vintage bathroom, the Jasper mosaic will have your decorating needs covered. These gorgeous glass tiles are available in various color combinations of dark and light tones and an intricate wood/ marble design. Versatile and artful, these tiles are any designer’s dream.Sheet size : 11 3/4" x 12" = .98 SQF
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.