Zoro Homepage
This item is Discontinued.
Andova Tiles ANDOVA TILES Jasper 2" x 6" Glass Brick Joint Mosaic Tile ANDJAS437

ANDOVA TILES Jasper 2" x 6" Glass Brick Joint Mosaic Tile (Discontinued)

  • Mfr # ANDJAS437
  • Zoro # G605670346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDJAS437
Zoro #
G605670346
UPC #
-
Country of Origin
China

Dimensions

Length
6 In
Width
2 In
Thickness
0.3125 In

Details

Color
Clover
Material
Glass

Description

Whether you’re looking for a showstopping backsplash, trendy accent wall, or vintage bathroom, the Jasper mosaic will have your decorating needs covered. These gorgeous glass tiles are available in various color combinations of dark and light tones and an intricate wood/ marble design. Versatile and artful, these tiles are any designer’s dream.Sheet size : 11 3/4" x 12" = .98 SQF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.