Jenae 4-in. x 5-in. Zellige Hexagon Glossy Ceramic Wall Tile (5.38 Square Feet Per Box)

  • Mfr # ANDJEN1342

  • Zoro # G816491372


product price:  $59.45
/pk 50, $1.19/ea

Key Features

Width
4 in
Application
Only in Covered Areas
Length
5 in
Shape
Hexagon
Thickness
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANDJEN1342
Zoro #
G816491372
UPC #
-
Country of Origin
Italy

Dimensions

Width
4 in
Length
5 in
Thickness
9 in

Details

Application
Only in Covered Areas
Color
Vivin
Shape
Hexagon
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Wall
Material
Ceramic
Finish
Glossy
Style
Honeycomb
Coverage Area
5.38 sq. ft.

Description

Crafted from durable ceramic, the Jenae Collection breaks free from design monotony with a playful mix of hexagons and squares. Available in five distinctive colors and designed exclusively for vertical surfaces, Jenae tiles turn ordinary walls into extraordinary focal points. Imagine a kitchen backsplash that sparks conversation, a bathroom that exudes personality, or a fireplace that demands attention. Infuse energy and personality into your space with the Jenae Collection and turn your walls into bold, creative expressions of style.


  • Crafted from durable ceramic, the Jenae Collection breaks free from design monotony with a playful mix of hexagons and squares. Available in five distinctive colors and designed exclusively for vertical surfaces, Jenae tiles turn ordinary walls into extraordinary focal points. Imagine a kitchen backsplash that sparks conversation, a bathroom that exudes personality, or a fireplace that demands attention. Infuse energy and personality into your space with the Jenae Collection and turn your walls into bold, creative expressions of style.
  • The playful, geometric hexagonal shape brings a modern, dynamic touch to your walls, breaking away from traditional designs.
  • Available in five distinctive colors, these tiles let you match your personal style while adding bold, vibrant energy to any space.
  • Designed exclusively for vertical surfaces, they’re perfect for creating stunning focal points like kitchen backsplashes, bathroom walls, or fireplace surrounds.
  • Tile size: 4" x 5" nominal. Tiles Per Box: 50
  • Finish: Glossy. Edge: Pressed. Thickness: 9-mm
  • Recommended Grout Joint: 1/8" (3mm) Refer to TCNA Handbook
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.