Kallisto 8-in. x 9-in. Hexagon Terrazzo Matte Porcelain Wall & Floor Tile (9.9 Square Feet Per Box)

  • Mfr # ANDKALL1238

  • Zoro # G016491615


product price:  $70.45
/pk 25, $2.82/ea

Key Features

Length
9 in
Width
8 in
Thickness
10 in
Style
Patterned
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Countertop; Outdoor; Entryway; Outdoor Covered; Patio;
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANDKALL1238
Zoro #
G016491615
UPC #
-
Country of Origin
Spain

Dimensions

Length
9 in
Width
8 in
Thickness
10 in

Details

Color
Kapir
Style
Patterned
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Countertop; Outdoor; Entryway; Outdoor Covered; Patio;
Material
Porcelain
Shape
Hexagon
Finish
Matte
Coverage Area
9.9 sq. ft.

Description

Achieve the look of gorgeous terrazzo without worrying about maintenance or cost. The series is super tough thank you, porcelain! and is perfect for the high-traffic areas of your home. easily handle dropped pots and pans and messy kids. Available in six playful colorways, this series was designed to make a statement. Plus, the hexagon shape adds a modern vibe without going overboard; your space will instantly feel personalized and homey. Need we say more?


  • Achieve the look of gorgeous terrazzo without worrying about maintenance or cost. The Kallisto series is super tough (thank you, porcelain!) and is perfect for the high-traffic areas of your home. Kallisto can easily handle dropped pots and pans and messy kids. Available in six playful colorways, this series was designed to make a statement. Plus, the hexagon shape adds a modern vibe without going overboard; your space will instantly feel personalized and homey. Need we say more?
  • Made of durable, easy to clean porcelain – great for high traffic areas
  • Add contemporary flair to any space with this collection’s geometric shape and matte finish
  • Available in six unique color options
  • Intended for interior and exterior walls, floors and shower walls
  • Tile size: 8" x 9". Pcs/box: 25. Thickness: 10mm.
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products