Livmor Marble Chevron Mosaic Tile
- Mfr # ANDLIV179
- Zoro # G505670576
product price:Â
$
29.15
/ea
Key Features
Thickness
0.3125 In
Material
Natural Stone
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANDLIV179
- Zoro #
- G505670576
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 0.3125 In
Details
- Material
- Natural Stone
- Color
- Este
- Finish
- Polished
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 11" x 11-3/8" = 0.87 SQF
- Polished natural stone mosaic
- Art Deco design lends movement and makes a statement with tiles.
- Polished stone reflects light and creates angles in your space.
- Alternating neutral shades of browns and grays with bright whites coordinates with a wide range of colors.
- No-grout installation keeps it looking clean when sealed.
- Great for indoor use, both floors and walls, even the bathroom no showers.
- Tile size varies with an overall thickness of 0.3125"
- Mosaic sheet: 11"W x 11.375" L
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend overing extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- Andovas Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.