Luv Passion Blue 8-in Encaustic Matte Porcelain Wall & Floor Tile, 19PK

  • Mfr # ANDLUV453

  • Zoro # G016491479


product price:  $88.19
/pk 19, $4.64/ea
Free Shipping & Returns

Key Features

Finish
Glazed
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall;
Length
7.875 in
Shape
Square
Thickness
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANDLUV453
Zoro #
G016491479
UPC #
-
Country of Origin
Portugal

Dimensions

Length
7.875 in
Thickness
8 in
Width
7-7/8 in

Details

Finish
Glazed
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall;
Shape
Square
Color
Passion
Material
Porcelain
Style
Stacked
Coverage Area
8.17 sq. ft.

Description

0


  • Imported from Portugal, the Luv tile collection by Andova radiates European elegance. These antique inspired tiles are available in bold or faded basic color tones. Featuring intricate and breathtaking patterns, these tiles offer a unique blend of old-world style with a modern appeal.
  • Available in 10 original pattern variations for endless usage options.
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products