Magnifique 6-in. Stone Look Textured Matte Porcelain Wall & Floor Tile (7.75 Square Feet Per Box)

  • Mfr # ANDMAG1141

  • Zoro # G316491032


product price:  $75.89
/pk 32, $2.37/ea

Key Features

Length
6 in
Width
6 in
Thickness
0.31 in
Style
Stone Look, Slate Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANDMAG1141
Zoro #
G316491032
UPC #
-
Country of Origin
Portugal

Dimensions

Length
6 in
Width
6 in
Thickness
0.31 in

Details

Color
Baltic
Style
Stone Look, Slate Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
Material
Porcelain
Shape
square
Finish
Matte
Coverage Area
7.75 sq. ft.

Description

As you look across a crowded room, a reflection of light catches your eye. Everything fades away except for the polished finish and the back-painted depths of these 4 x 12 glass tiles, creating a canvas of captivating magic where any design is possible. Could this be the tile that you have been looking for all of your life? The tile that finally is worthy of you and your space? Their romantic allure is too much, and you cant walk away. You must order a sample before you leave, or you will always ask yourself, what if?


  • As you look across a crowded room, a reflection of light catches your eye. Everything fades away except for the polished finish and the back-painted depths of these 4" x 12" glass tiles, creating a canvas of captivating magic where any design is possible. Could this be the tile that you have been looking for all of your life? The tile that finally is worthy of you and your space? Their romantic allure is too much, and you can’t walk away. You must order a sample before you leave, or you will always ask yourself, ‘what if?’
  • Glass subway tiles in "always looks good on you" colorways
  • Color is back painted to ensure forever color and depth.
  • Polished finish is reflective and cleanable.
  • Pillowed edge allows for forgiving installation.
  • Perfect for creating your favorite patterns like herringbone, basketweaves, brick, stacked, and more
  • Intended for interior wall installation only.
  • Tile Size: 4"X 12"
  • Samples Available! Make sure to ordera sample before youpurchase so you know what to expect
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want youto love your tile. If you are over the moon about how muchyou love our products, we want to know! If you are notsatisfied for any reason, we will work hard to bring the loveback

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products