ANDOVA TILES Maquette Marble Novelty Mosaic Wall & Floor Tile

  • Mfr # ANDMAQ189

  • Zoro # G505670552


product price: $33.28
/ea

Key Features

Thickness
0.33 In
Material
Natural Stone
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDMAQ189
Zoro #
G505670552
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.33 In

Details

Material
Natural Stone
Color
Jet
Finish
Polished

Description

Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 12-5/8" x 12-5/8" = 1.01 SQF


  • • Comprised of marble in three beautiful colorways
  • • Make indoor/outdoor living a reality with the Art Deco-inspired mosaic
  • • Suitable for indoor and outdoor use
  • • Does include a grout joint between individual tiles
  • • Sealing is recommended for all natural stone installations, especially wet and outdoor areas.
  • • Tile size: Varies
  • • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.