Shop ANDOVA TILES
See all product information
Create Account
Marianna Lagos Blue 1-in. x 4-in. Brick Joint Wood Look Polished Glass Wall & Floor Mosaic Tile
- Mfr # ANDMARI463
- Zoro # G305670561
original price: $30.25 , new price: $18.15 , 40 percent off
new price:
$
18.15
/ea
Key Features
Length
4 In
Width
1 In
Thickness
0.25 In
Material
Glass
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDMARI463
- Zoro #
- G305670561
- UPC #
- -
- Country of Origin
- China
- Color
- Lagos
- Material
- Glass
- Finish
- Polished
- Coverage Area
- 0.96 sq. ft.
Dimensions
- Length
- 4 In
- Width
- 1 In
- Thickness
- 0.25 In
Description
These mosaic sheets bring the beach and ocean to your home with Andova’s Marianna’s mosaic collection. Inspired by the azure waters and sparkling sand, these bright glass rectangular brick tiles will complement and highlight any backsplash, bathroom, shower, or pool decor. Available in three stunning color combinations of blue, green, and beige shades, each tile has a unique wave-like marbleized effect. The glass has a shiny and polished shimmery finish.
- Crafted from top-quality glass, the Marianna collection is durable and highly resistant to stains, wear, and tear
- Easy to maintain: these strong glass tiles will remain in pristine condition for many years to come
- Each box contains 1 sheet which is 0.96 sqft. If multiple sheets are ordered, they will be consolidated with up to 11 sheets per box.
- Samples Available! Make sure to order a sample before you purchase so you know what to expect
- We recommend covering extra to cover cuts, waste, and future mishaps. 10% works for most tiles but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.