Shop ANDOVA TILES
See all product information
Create Account
Martha Zummer White Floral Marble Look Polished Natural Stone Wall & Floor Mosaic Tile
- Mfr # ANDMART468
- Zoro # G705670413
product price:
$
54.95
/ea
Key Features
Thickness
0.375 In
Material
Natural Stone
Coverage Area
1.19 sq. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDMART468
- Zoro #
- G705670413
- UPC #
- -
- Country of Origin
- China
- Material
- Natural Stone
- Color
- Zummer
- Coverage Area
- 1.19 sq. ft.
Dimensions
- Thickness
- 0.375 In
Description
Let's get linear! Reimagine any space with the Malfi Collection's bold and contemporary flair. Breathe new life into glass brick mosaics with the infusion of vibrant, cool tones and chiseled, textured surfaces. This collection's sleek color palette invigorates any space, from coastal-inspired bathrooms to elegant, modern kitchens and beyond.
- Fresh polished natural stone mosaic in delicate floral pattern
- Perfect for elevating interior accent walls, backsplashes, showers, and more
- Natural stone is durable and will stand the test of time
- To prevent stains and discoloration, seal the tile ahead of grouting
- Sheet size: 13-1/8" x 13-1/8"
- Samples Available! Make sure to order a sample before you purchase so you know what to expect
- We recommend covering extra to cover cuts, waste, and future mishaps. 10% works for most tiles but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.