This item is Discontinued.

Andova Tiles ANDOVA TILES Mergo 1" x 3" Beveled Marble Brick Joint Mosaic Tile ANDMER482

ANDOVA TILES Mergo 1" x 3" Beveled Marble Brick Joint Mosaic Tile (Discontinued)

  • Mfr # ANDMER482
  • Zoro # G905670589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANDMER482
Zoro #
G905670589
UPC #
-
Country of Origin
China

Dimensions

Length
3 In
Width
1 In
Thickness
0.375 In

Details

Material
Natural Stone; Glass
Color
Himalaya

Description

Transform your interior space with a mergo mosaic collection. These brick-styled rectangular tiles are created from a stunning combination of beveled glass and marble. Each sheet has a beautiful blend of dark and light complementary color shades. The fashion statement of your backsplash, pool, shower, patio, accent wall, or foyer.Sheet size : 11 3/4" x 11 3/4" = .96 SQF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.