Shop ANDOVA TILES
See all product information
Create Account
Mergo 1" x 3" Beveled Marble Brick Joint Mosaic Tile
- Mfr # ANDMER487
- Zoro # G005670441
product price:Â
$
3.19
/ea
Sold in multiples of 3 for
$9.57
Key Features
Length
3 In
Width
1 In
Thickness
0.375 In
Material
Natural Stone; Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDMER487
- Zoro #
- G005670441
- UPC #
- -
- Country of Origin
- China
- Material
- Natural Stone; Glass
- Color
- Mink
Dimensions
- Length
- 3 In
- Width
- 1 In
- Thickness
- 0.375 In
Description
Transform your interior space with a mergo mosaic collection. These brick-styled rectangular tiles are created from a stunning combination of beveled glass and marble. Each sheet has a beautiful blend of dark and light complementary color shades. The fashion statement of your backsplash, pool, shower, patio, accent wall, or foyer.Sheet size : 11 3/4" x 11 3/4" = .96 SQF
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.