
Moda 2 in. x 3 in. Natural Stone Mosaic Wall & Floor Tile
Mfr # Andova Tiles
Zoro # G310448308
product price:Â $30.99
/eaKey Features
Length
12-7/8 in
Width
11-1/4 in
Thickness
10mm
Material
Stone
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Andova Tiles
Zoro #
G310448308
UPC #
-
Country of Origin
China
Dimensions
Length
12-7/8 in
Width
11-1/4 in
Thickness
10mm
Details
Material
Stone
Shape
Hexagon
Color
Cultier
Application
Backsplash; Bathroom; Kitchen; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
Description
Take your remodeling to the next level with Andova's Garden Party Moda collection. These high-end tiles will turn drab and old into contemporary and fresh.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.