
Modstate 3 in. x 12 in. Ceramic Singular Subway Tile, 22PK
Mfr # Andova Tiles
Zoro # G810447993
product price: $48.35
/pk 22, $2.20/eaKey Features
Length
3 in
Width
11.94 in
Thickness
9mm
Material
Ceramic
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Andova Tiles
Zoro #
G810447993
UPC #
-
Country of Origin
Spain
Dimensions
Length
3 in
Width
11.94 in
Thickness
9mm
Details
Color
Groovy
Material
Ceramic
Shape
Rectangle
Application
Backsplash; Bathroom; Kitchen; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
Description
Take your remodeling to the next level with Andova's Brooklyn Modstate collection. These high-end tiles will turn drab and old into contemporary and fresh.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.