Muse 1 in. x 1 in. Glass Penny Round Mosaic Wall & Floor Tile

  • Mfr # Andova Tiles

  • Zoro # G110448102


product price:  $20.15
/ea

Key Features

Length
11.12 in
Width
11.25 in
Thickness
6mm
Material
Recycled Glass
Shape
Penny round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Andova Tiles
Zoro #
G110448102
UPC #
-
Country of Origin
Spain

Dimensions

Length
11.12 in
Width
11.25 in
Thickness
6mm

Details

Color
Diana
Material
Recycled Glass
Shape
Penny round

Description

Take your remodeling to the next level with Andova's Carolina Dots Muse collection. These high-end tiles will turn drab and old into contemporary and fresh.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products